58-1/2"W x 24"D Waterfall Wire Deck with 3 Channel Supports for 1-5/8" Step Beam
Write a Review
|
Questions & Answers (0)
Product Description
A specialty deck designed to fit standard step beams. Provides a secure fit while leaving the outside of beams exposed. Designed to accommodate a 1 5/8" or 1 1/2" step beam. Available with tall or short channels depending on capacity requirements.
Our Inside Waterfall decks feature a double inside waterfall design and pre-punched TEK holes for fast and easy installation.
Our Inside Waterfall decks feature a double inside waterfall design and pre-punched TEK holes for fast and easy installation.
PRICE
$37.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 58-1/4 in |
| Depth | 24 in |
| Height | 1-1/2 in |
| Weight Capacity | 3500 lbs |
Product Details
| Type | Wire Deck |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | D2458AA3B1P |
| Brand | Nashville Wire Products |