Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB798655

Global Industrial™ Pallet Rack Wire Decking, 52"W x 42"D (2700 lbs cap) Gray

Product Description
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2700 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


PRICE
$59.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$59.95
Buy 2 units - 5 units
$56.95Save $3.00 (5%)
Buy 6+ units
$54.95Save $5.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 in
Depth42 in
Weight Capacity2700 lbs

Product Details

Assembly RequiredNo
MaterialWire Mesh
ColorGray
Manufacturers Part Number798655
BrandGlobal Industrial