Kubinec Strapping Serrated Polyester & Polypropylene Strapping Seals, 5/8" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
These serrated seals are made for 5/8" strapping. These serrated seals are used on extruded polyester strapping and polypropylene strapping. The serrations provide optimal grab, and joint efficiency.
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 16mm mil |
| Strap Width | 5/8 in |
Product Details
| Style | Closed |
| Type | Seals |
| Material | Steel |
| Package Quantity | 1,000 |
| Color | Silver |
| Seal Type | Serrated |
| Manufacturers Part Number | 16mmSS |
| For Use With | Polypropylene, Polyester |
| Brand | Kubinec Strapping |