Kubinec Strapping Phosphate Coated Woven Cord Strapping Buckles, 3/4" Strap Width, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
These strapping buckle is made for woven cord strapping. The steel construction of 0.160 ga. The pack includes a total of 100 pieces.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 0.160 ga |
| Strap Width | 3/4 in |
Product Details
| Type | Buckles |
| Material | Steel |
| Package Quantity | 100 |
| Color | Black |
| Manufacturers Part Number | 19mmDRK |
| For Use With | Woven Cord |
| Brand | Kubinec Strapping |