Bradley Corporation 72"W Shower Curtain Rod, Stainless Steel - 953-072000
Write a Review
|
Questions & Answers (0)
Product Description
Bradley Shower Rod. Heavy duty Shower Curtain Rod 18 gauge stainless steel tubing, seamless construction. 72in. length. 1in. diameter stainless steel tubing, seamless construction with exposed surfaces in architectural satin finish. Exposed Flange. 22 gauge stainless steel flanges. One-piece drawn construction with exposed surfaces in architectural satin finish. Satin Finish.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 2 in |
| Height | 3-1/4 in |
| Weight | 3 lbs |
Product Details
| Style | Exposed |
| Type | Shower Rod |
| Material | Stainless Steel |
| Description | Shower Curtain Rod |
| Color | Silver |
| Manufacturers Part Number | 953-072000 |
| Brand | Bradley Corporation |