Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2263748

MPN #: 5826-ES

Mayne® Fairfield 20" x 36" Planter, Espresso

Product Description
Have the look of wood without the upkeep with our high-grade polyethylene planters. Long-lasting beauty, durability, and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves.

Features:
  • Beautiful New England design adds a charming touch to any patio or deck
  • Our molded plastic planters are made from 100% high-grade polyethylene
  • This planter features a double-wall design creating a water reservoir
  • 15 year warranty - residential application, 5 year warranty - commercial application
  • The weather-proof and ultra-tough construction allows you to enjoy your planter all year long with very little winter preparation. The UV inhibitors within the resin allow for a long-lasting fade-free performance
  • Available in white, espresso, black, & graphite gray
  • Made in the USA
PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height20 in
Weight22 lbs

Product Details

Assembly RequiredNo
TypePlanter
ColorEspresso
Country of OriginMade in USA
Capacity22 gal
MaterialPolyethylene
DescriptionFairfield Patio Planter
Package Quantity1
Manufacturers Part Number5826-ES
CollectionFairfield
ShapeRectangle
BrandMayne

Warranty

Warranty5 yr