Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB2672939

MPN #: 8887-B

Mayne® Kobi 32" Tall Planter, Black

Product Description
With a smooth exterior and detailed opening, the Kobi 32" Planter truly exemplifies modern sophistication.

Features:
  • Textured finish for increased durability
  • Constructed from 100% polyethylene which delivers an amazingly realistic and incredibly strong planter
  • Self-watering tray insert creates a sub-irrigation water system and encourages root growth
  • Designed for year-round indoor or outdoor use
  • Available in black, white, espresso, graphite gray and red
  • 15-year warranty - residential application, 5-year warranty - commercial application
  • Made in the USA
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth17-1/2 in
Height32 in
Weight19 lbs

Product Details

Assembly RequiredNo
TypePlanter
ColorBlack
Capacity9.25 gal
MaterialPolyethylene
DescriptionKobi Tall Planter
Package Quantity1
Manufacturers Part Number8887-B
CollectionKobi
ShapeSquare
BrandMayne

Warranty

Warranty5 yr