Applications:
- Carpentry
- Finishing
- Framing
- Contractors
- Warehousing
- Construction
- Electricians
- Handyman
- Roofing
- Trades
Weights & Dimensions
| Length | 16 in |
| Width | 9 in |
| Depth | 9 in |
| Height | 19 in |
| Size | One Size in |
Product Details
| Type | Tool Bag |
| Color | Gray |
| Number of Pockets | 26 |
| Style | Backpack |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 13743 |
| Brand | Arsenal by Ergodyne |