- 16-Pocket Apron features 3-compartment chest pocket
- 5 pockets for larger tools & cell phone
- 8 pockets for pens, pencils, and small tools
- Dual hammer loops
Arsenal® 5700 16-Pocket Apron
|
Questions & Answers (0)
Product Description
16-Pocket Apron 12 Oz. 100% cotton duck with reflective trim
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 23-5/8 in |
| Size | One Size in |
Product Details
| Style | Chest/Waist |
| Type | Apron |
| Material | Cotton |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 13690 |
| Number of Pockets | 16 |
| Brand | Ergodyne |