Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB2097204

MPN #: 7100230430

3M™ DBI-SALA® 1500107 Dual Tool Holster (Belt) With Retractors

Product Description
3M™ DBI-SALA® 1500107 Dual Tool Holster (Belt) With Retractors1500107

Constructed from a premium heavy duty ballistic denier fabric and high-density webbing, the 3M™ DBI-SALA® Dual Tool Harness Holster is engineered to withstand punishing environments. Heavy-duty 1" D-rings are built into both sides of the holster and are load-rated for 5 lbs. Neoprene pockets on the front and back of the holster each accommodate Steel Cable Retractors (2 retractors included).
  • 2 neoprene pockets with retractors, 52 in. (132 cm) length with 1.5 lb. (0.7 kg) capacity
  • Bottom drain vent
  • High visibility reflectors
  • Magnetic tool staging system holds tools in place
  • D-ring connection points for your tether have a 5 lb. (2.3 kg) capacity
  • For attachment to body belt
  • Meets ANSI / ISEA 121-2018
PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/16 in
Width2-11/16 in
Height3-3/4 in
Weight0.7 lbs

Product Details

StyleTool Holster
TypeFall Protection For Tools
MaterialNeoprene/Steel
Package Quantity1
DescriptionDual Tool Holster (Belt) With Retractors
ColorBlack
Manufacturers Part Number7100230430
Brand3M DBI-SALA