Features:
- 10 and 15 Series compatible
- Stanchion clamp screws included
- Made of 6105-T5 clear anodized aluminum
Weights & Dimensions
| Length | 3 |
| Width | 7/8 in |
| Height | 2-1/8 in |
| Size | 1" |
Product Details
| Type | Single Horizontal Base |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Horizontal Base |
| Series | 15 Series |
| Manufacturers Part Number | 5870 |
| Brand | 80/20 Inc |