80/20® Fractional Metric Series Extended Base For Swivel Feet, D80 w/ Anti-Slip Plate
Write a Review
|
Questions & Answers (0)
Product Description
The swivel foot extended base is a heavy-duty leveling foot with a powder coat which provides extra durability. The extension includes a through-hole to secure directly to a solid concrete floor with a wedge floor anchor. This base requires a swivel foot threaded stem.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
Product Details
| Type | Extended Base |
| Finish Type | Powder Coated |
| Material | Die Cast Zinc |
| Series | Fractional, Metric |
| Manufacturers Part Number | 12192 |
| Brand | 80/20 Inc |