80/20® 10 Series 1" Single Horizontal Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
The narrow horizontal stanchion base is commonly used with the aluminum tube profile to create an additional axis. The tube extends parallel from both sides of the mounted base. The base is aluminum, making it a strong and durable option. Clamp screws are included. The suggested hardware to mount the base to a T-slot can be found on the "Suggested Hardware" tab.
PRICE
$68.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 2-1/8 in |
Product Details
| Type | Horizontal Stanchion Base |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 5860-BLACK |
| Brand | 80/20 Inc |