SANI-LAV 58WSL-0.5 Model 58WSL With Flow Rate Of 0.5 GPM
Constructed from 16-gauge type 304 stainless steel. Exposed surfaces have a blended uniform satin finish with a 10" high backsplash and a 2" drain opening. Includes (4) Double Knee Pedal Valves, (4) Swivel Gooseneck Spouts with Aerators, (4) Connecting Tubes and Fittings for Valve to Spout Connection, (2) Strainer Assembly with Basket, Wall-Mounting Brackets, (3) Support Brackets.
Sani-Lav® 58WSL-0.5 4-Person Wall Mount Wash-Station With Double Knee Pedal Valves, 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 83 in |
| Width | 25 in |
| Height | 18 in |
| Weight | 161 lbs |
| Basin Depth | 8 in |
| Backsplash Height | 10 in |
| Basin Length | 80 in |
| Basin Width | 16-1/2 in |
| Gauge | 16 ga |
Product Details
| Flow Rate | 0.5 gal/min |
| Type | Pedestal Wash Station |
| Color | Silver |
| Number of Stations | 4 |
| Mounting Location | Wall |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 58WSL-0.5 |
| Faucet Holes | 1 |
| Handle Style | Knee Pedal |
| Brand | Sani-Lav |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |
| NSF Certified | Yes |