Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337037

MPN #: HDWB36723DR95

Durham Mfg.® Storage Workbench W/ 3 Drawers, Steel Square Edge, 72"W x 36"D, Gray

Product Description
This heavy duty workbench comes with a steel top surface, 1 bottom shelf with backstop and 3 drawers. This product has a limited warranty of 1 year.

Features:
  • Top is 3/16" thick reinforced steel
  • Legs are 2" x 2" x 1/4" solid steel angle iron
  • Lower shelf has 500 lbs capacity
  • Foot pads with pre-punched holes allow lagging to the floor
  • Bottom surface has backstop
  • Ships fully assembled
  • Convenient sturdy work surface
  • Durable, gray, textured powder coat finish
  • Drawer dimensions are (3) 23-3/4'W x 20-1/8"D x 6"H
  • 12 ga shelf, and 7 ga frame


PRICE
$1,359.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height34-3/16 in
Weight Capacity12000 lbs
Weight394 lbs
Nominal Height34 in

Product Details

Assembly RequiredNo
Number of Drawers3
Edge TypeSquare
Leg StyleSquare Tubular Leg
MaterialSteel
Number of Shelves1
Construction TypeAll-Welded
Manufacturers Part NumberHDWB36723DR95
Primary UseManufacturing Facilities
BrandDurham Mfg.
PowerNo
TypeExtra Heavy Duty Workbench
ColorGray
StyleDrawer and Shelf
Duty RatingExtra Heavy Duty
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Top MaterialSteel

Warranty

Warranty1 yr