Traffic Safety Cone Holder. (Horizontal Mount) Bolts onto truck bumpers or frames for convenient storage of traffic cones. Fits 18" and 28" cones. White, 4 holes for mounting. 18" H x 4"W.
Rack'Em Racks 5912 Traffic Safety Cone Holder With Mount Bolts And Frames
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 18 in |
| Width | 6 in |
| Height | 6 in |
Product Details
| Type | Cone Holder |
| Mounting Location | Horizontal Mount |
| Material | Wire Rack |
| Package Quantity | 1 |
| Description | Traffic Safety Cone Holder |
| Manufacturers Part Number | 5912 |
| Brand | Horizon Manufacturing |
Related Products
36" Traffic Cone, Non-Reflective, Black Base Provides High Visibility Safety for Warehouses, Garages, Parking Lots, and more. 36" traffic cone, non-reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 10. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 15-1/2"L x 15-1/2"W x 36"H.
The Mr. Chain® cone chain connector (C3™) kit works with most traffic cones in the market to create an effective visual barrier. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable cone connectors are a cost-effective tool for isolating specific areas. Simply slide the cone connectors over the top of the traffic cone (not included) and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing them farther apart. Features: Complete ...
✓ Lightweight and easily portable ✓ Recycled PVC base & UV-stabilized PVC cone ✓ Orange with reflective bands for high visibility The black base Global Industrial™ 36" Traffic Cone provides high visibility safety for warehouses, garages, parking lots, and more. It is made of impact- & corrosion-resistant, UV-stabilized PVC, so it is ideal for extreme conditions & outdoor use. The combination of orange body color and high-intensity bands of reflective tape provides high visibility in full daylight and low light applications. Weighing just 10-pounds, its ...
28" Traffic Cone, Non-Reflective, Black Base Provides High Visibility Safety for Warehouses, Garages, Parking Lots, and more. 28" traffic cone, non-reflective, black base is made of PVC for impact and corrosion resistance. Orange color finish provides high visibility equipment, content, and personnel protection. Lightweight design allows convenient mobility and transport. Wide base ensures unit stability and tip prevention. Type is Non-Reflective. Maximum nested units are 15. Color finish is Orange. Meets MUTCD, NCHRP 350. Dimensions are 13"L x 13"W x 28"H.
Mr. Chain JBC™ Revolution Series Cones are the leader in the traffic safety industry. Revolution Series Cones are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. Made in the USA. Features: Indented handles at the top allow the cones to easily be picked up and stacked. JBC traffic cones are highly durable 100% PVC Injection Molded. The black bases are made entirely from post-industrial recycled materials and are marked with a unique dotted pattern. The 14" x 14" weighted base is 7 pounds adding stability ...