Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB3174700

MPN #: VHB592512R

VHB™ 5925 Double Sided Foam Tape, 1/2" x 5 Yds., 25 Mil, Black

Product Description
Super strong 3M™ 5925 VHB™ Acrylic Foam Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Double coated pressure sensitive adhesive tape for bonding a wide variety of substrates including lower surface energy materials such as powder coated paints and plastics. In many cases abrasion of surface is not required.

Features:
  • Use to bond to a variety of plastics and paint systems
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Moisture, solvent and UV resistant
  • Red polyethylene film liner, black foam with an acrylic adhesive
  • Temperature range -40° F to 250° F
  • UL746C


PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
59.95
Buy 3 units - 5 units
56.95Save $3.00 (5%)
Buy 6+ units
54.95Save $5.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1/2
Thickness25
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyethylene
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorBlack
Manufacturers Part NumberVHB592512R
Tape DutyHeavy
Brand3M VHB