Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3174683

MPN #: T9574004R

3M™ 4004 Double Sided Foam Tape, 2" x 5 Yds., 250 Mil, Natural

Product Description
3M™ 4004 Double Sided Foam Urethane Tape fills gaps on irregular surfaces, distributes stress, seals, cushions, dampens vibrations, and resists impact. Conformable foams that offer high shear strength and are available with either a high temperature holding acrylic adhesive system or a rubber adhesive system for bonding to various types of surfaces for mounting, joining and holding.

Features:
  • Premium grade
  • 1/4" open cell polyurethane foam with firm acrylic adhesive
  • Ideal for many indoor applications or for exterior applications where the tape will be protected from the environment
  • Acrylic adhesive features high bond strength and high temperature and solvent resistance
  • Conformable foam with high sheer strength
  • Ideal temperature range is 70° F. - 100° F
  • The natural colored urethane foam tape products vary in color from white to light yellow. The color will change to light yellow upon exposure to sunlight (ultraviolet radiation). This color change is normal and does not affect tape performance


PRICE
$179.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
179.95
Buy 3 units - 5 units
169.95Save $10.00 (6%)
Buy 6+ units
165.95Save $14.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width2
Thickness250
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
MaterialPolyurethane
Package Quantity1
DescriptionDouble Sided Foam Tape
ColorWhite
Manufacturers Part NumberT9574004R
Tape DutyRegular
Brand3M