Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M VHB

Model # :WBB1886309

MPN #: VHB595234R

3M™ 5952 Double Sided VHB™ Acrylic Foam Tape 3/4" x 5 Yds. 45 Mil Dark Gray

Product Description
3M™ 5952 Double Sided VHB™ Acrylic Foam Tape 3/4" x 5 Yds. 45 Mil Dark Gray - 1 Roll

Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners.

  • Use to bond to a variety of plastics and paint systems
  • Multi-purpose adhesive on both sides of conformable foam
  • Conformable tape provides excellent bonding to relatively irregular surfaces and mixed substrates
  • Excellent adhesion to metal, glass and a wide variety of plastics
  • Moisture, solvent and UV resistant
  • Temperature range -40° to 250° F
  • Red polyethylene liner, black foam with an acrylic adhesive
  • UL746C


PRICE
$95.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
95.95
Buy 3 units - 5 units
91.95Save $4.00 (4%)
Buy 6+ units
89.95Save $6.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 yd
Width3/4 in
Thickness45 mil
Tensile Strength90 lb/in

Product Details

TypeDouble Sided Foam Tape
MaterialAcrylic Foam, Polyethylene Liner
Package Quantity1
DescriptionVHB™ Tape
ColorDark Gray
Application Temperature Range-40° - 250° F °F
Brand3M VHB
RecyclableNo