Features:
- Moisture, solvent and UV resistant
- Highly conformable for irregular surfaces
- Ideal for electronics assembly applications
- Red polyethylene liner, black acrylic foam with an acrylic adhesive
- Temperature range -40° F to 250° F
Weights & Dimensions
| Length | 5 |
| Width | 3/4 |
| Thickness | 16 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Foam Tape |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Double Sided Foam Tape |
| Color | Black |
| Manufacturers Part Number | VHB591534R |
| Tape Duty | Heavy |
| Brand | 3M VHB |