SANI-LAV 5A1F-0.5 ADA Compliant Wall Mount Sink With Faucet, Low-Flow 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV 5A1F-0.5 Model 5A1F With Flow Rate Of 0.5 GPM
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket. ADA Compliant
Ideal for use in the medical and clean room applications. Built to last using 16-gauge, type 304 stainless steel. Exposed surfaces have a satin finish. Includes (1) Chrome-plated faucet with a 10" Swivel Spout and 4" Wing Levers (8" on Center), (1) Wall Mounting Bracket, (1) Strainer Assembly with Basket. ADA Compliant
PRICE
$1,319.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 15 in |
| Weight | 33 lbs |
| Basin Depth | 5 in |
| Backsplash Height | 10 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Mounting Location | Wall |
| Number of Compartments | 1 |
| Manufacturers Part Number | 5A1F-0.5 |
| Faucet Holes | 2 |
| Handle Style | Lever |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | NSFANSI 372 low-lead and NSFANSI Standard 2 Food Equipment |