Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3230826

MPN #: ES2-605L

Sani-Lav® Wall Mount Sink with AC Powered Sensor Faucet, 18 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment

Hands-Free operation is ideal for use in food service applications. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces are electropolished to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Sensor sinks are not recommended for harsh wash-down areas. ES2-605L is AC Powered and ESB2-605L is Battery Powered.

Quick Specs
  • Outside Dimensions 16" x 15-1/2" x 13" High
  • Inside Bowl Size 14" x 11" x 5" Deep
  • Back Splash Height 8"
  • Water Activation AC Powered Sensor Faucet
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 2"
  • Finish Electropolished
  • Strainer 1-1/2" Dia. Duo Basket Strainer
  • Wall Mounting Bracket 1/4" Dia. Mounting Holes"
Includes:
  • (1) Wall hung sink – Model ES2-605L or ESB2-605L
  • (1) Wall mounting bracket – Model 1040
  • (1) AC or Battery powered sensor faucet assembly
  • (1) Strainer assembly with basket – Model 1010
  • (1) Mixing check valve – Model 201L


PRICE
$1,469.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width15-1/2 in
Height13 in
Weight16.7 lbs
Basin Depth5 in
Backsplash Height8 in
Basin Length14 in
Basin Width11 in
Gauge18 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part NumberES2-605L
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes