Nearly Natural 5' Cordyline Silk Plant
|
Questions & Answers (0)
Product Description
Tall, lush, and simply breathtaking, this Cordyline silk plant is ideal for any home or office (or even a home office!) Bringing the outdoors in can be tricky sometimes, as artificial trees sometimes look (and feel) fake. But this is as real as it gets, both in look and feel (thanks to our Real Touch technology.) So you get all the visual / touch benefits of a real tree, without ever having to water it. Cool!
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 60 in |
| Pot Size | 6-3/4"W x 5-3/4"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Plants |
| Color | Green |
| Plant Style | Cordyline |
| Material | Polyester, Plastic, Iron, Wood, PVC Leather |
| Description | 5' Cordyline Silk Plant |
| Package Quantity | 1 |
| Manufacturers Part Number | 6580 |
| Purpose | Floor |
| Brand | Nearly Natural |