Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nearly Natural

Model # :WBB977313

MPN #: 6569

Nearly Natural 5' Bamboo Grass Silk Plant

Product Description
The perfect way to express an eccentric and whimsical style, this magical grass plant surrounded by bamboo is sure to elicit a comment from all who view it. A full 5 feet high, this slender wispy plant is decorated with over seven-hundred bright finely detailed leaves. A mix of delicate bamboo stalks encompass this natural looking plant, extending gracefully between lush green foliage. Fits nicely beside an office desk or display it proudly in a home foyer to greet guests.

PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth35 in
Height60 in
Pot Size7"W x 6"H
Plant Height60 in

Product Details

TypeSilk Plants
ColorGreen
Plant StyleGrass
MaterialPolyester, Plastic
Description5' Bamboo Grass Silk Plant
Package Quantity1
Manufacturers Part Number6569
PurposeFloor
BrandNearly Natural