Buyers 5" Amber/Clear LED Strobe Light - 8891502
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5 Inch LED Strobe Light has six LEDs and features 19 flash patterns with alternating and synchronous functions. This Amber/Clear colored LED has an aluminum housing and are rated IP67 for water and dust resistance. An optional grommet and 90 degree mounting bracket are available. Lights are backed with a 5 year warranty.
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 2/3 in |
| Height | 1-1/9 in |
| Size | 5" |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Multicolor |
| Amperage | 1.1 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 13.2 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891502 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP67 |