Buyers 3.4" Amber LED Mini Strobe Light With 3 LED - 8891400
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3.4 Inch Amber LED Strobe Light has three LEDs, features 12 flash patterns, and includes synchronous and alternating functions. The strobe light is SAE J595 Class 2 rated. A 90 degree black powder-coated steel mounting bracket and rubber grommet are sold separately. Each light is backed with a 5 year warranty.
PRICE
$56.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/5 in |
| Depth | 3-8/9 in |
| Height | 1-1/7 in |
| Size | 3.4" |
Product Details
| Type | LED |
| Number of Flash Patterns | 12 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 0.22 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 2.64 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891400 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IP67 |