Buyers 5" Amber LED Strobe Light - 8891500
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5 Inch LED Strobe Light has six LEDs and features 19 flash patterns with alternating and synchronous functions. This Amber colored LED is SAE J595 Class 1 certified and CA13 rated. The strobe light has an aluminum housing and are rated IP67 for water and dust resistance. An optional grommet and 90 degree mounting bracket are available. Lights are backed with a 5 year warranty.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 2/3 in |
| Height | 1-1/9 in |
| Size | 5" |
Product Details
| Type | LED |
| Number of Flash Patterns | 19 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 1.1 A |
| Number of LEDs | 6 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 13.2 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8891500 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IP67, CA13 |