Buyers 5" Round LED Interior Dome Light with Built-In Switch - 5625337
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 5 Inch Round Interior Dome LED Light has 36 bright LEDs and 2200 lumens for superior brightness. The surface-mounted light has an 8 in. blunt cut connection, designed with a built-in switch, and is backed with a 5 year warranty.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/8 in |
| Depth | 2/3 in |
| Height | 5-1/8 in |
| Size | 5" |
| Lead Length | 8 in |
| Diameter | 5-1/8 in |
Product Details
| Type | LED Interior Lights |
| Lens Color Family | Clear |
| Amperage | 1.5 A |
| Number of LEDs | 36 |
| Mounting Location | Surface |
| Wattage | 18 W |
| Voltage | 12 V |
| Housing Color Family | White |
| Description | Round LED Interior Dome Light with Built-In Switch7 |
| Manufacturers Part Number | 5625337 |
| Respirator Connection Type | 8" Blunt Cut |
| Lumens | 2200 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |