Patient Room Lights

Gooseneck Patient Room Lamps
| Compare | Image | Height | Style | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 48 - 72 in | Dome Style Shade | Steel | Drive Medical | WBB985300 | $169.95 |

Headwall Lights
Related Products
TRIANGO 60 LED minor procedure light offers quality and versatility. With its 60,000 lux at 1m, it is suitable for the versatile daily routine in family practices and clinics as well as in gynecology, dermatology or veterinary medicine. TRIANGO 60 is infinitely dimmable. Unique diamond optics guarantee a homogeneous light field with 4700K. Ceiling mounting option allow TRIANGO 60 to be adapted to the individual conditions of the place of use. The minimalist design makes cleaning easy. TRIANGO 60 is the most compact minor treatment light in our medical series.
The simple design of this eight lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Chrome finish. Features: 48-Inch length; 4-3/4-Inch high Takes eight globe type bulbs Chrome finish Wall Mounted Features a Medium (E26) base
Infra-Red lamp with single head and a 13" mobile base. Equipped with 175W ruby colored IR bulbs, which have a thick protective lens and an optical system which produces an 18" beam pattern. The red color provides a 95% reduction in glare. Equipped with three conductor cord sets, hospital plugs, protective wire guards, air-cooled shades with individual on/off switches, rotational swivels and 19" flexible arms. Height adjustable 35" to 58".
Mobile lamp with variable control. Adjustable 31" to 52". Extends 15" over bed. Designed for use in hospitals, clinics and large practices. Equipped with 3 conductor cord sets with hospital grade plugs, a control panel that houses an on/off indicator light and either an intensity control and 30 minute timer switch. 750W ceramic heating element electromagnetically transmits extremely uniform heat to the patient. Unit changes from coral to gray when energized. No visible light produced. Nickel-chromium resistance wire embedded into a ceramic casting provides uniform heat transmission, 96% ...
Waldmann D15757150 VISIANO LED 10-1 gooseneck exam light: >93 CRI, 4400K, 7" light field. 280° head rotation offers reliable positioning and handling. With rail mount.