Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon Visions

Model # :WBB592861

MPN #: 5W 3.5K SP 120VBR20-D-BZT

Moon Visions 5W 3.5K SP 120VBR20-D-BZT 5W 120V Warm White Spot LED Downlight-Bronze Texture

Product Description
5W 120V Warm White Spot LED Downlight-Bronze Texture

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Socket4KV 120V E26
Color Temperature3500 K
Bullet MaterialCast Aluminum
Equivalency35W Halogen/Mercury Vapor Equivalent
KnuckleForward placement for better balance. Adjustable in 7.5° increments for pre
Beam SpreadSpot (SP) = 15° °
Power Consumption5 Watts W
Shield6" Angled Down Shield for minimal glare
DimmableNo
PowdercoatSuper polyester Duracoat powder coat finish, both inside and out for maximum pro
Bullet Color FamilyBronze
OptionsOptional Spread and Green lenses available, Green Lens color corrects color temp
Manufacturers Part Number5W 3.5K SP 120VBR20-D-BZT
ElectrocoatingExclusive DuraLune Electrocoating applied to bullet, knuckle and cast shields pr
BrandMoon Visions

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscETLus
Electrical Specifications120V E26 Medium Base, No separate driver needed, Direct lamp replacement