Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278837

MPN #: 10165446

Altair® 5X Detector Color (LEL,O2,CO, H2S, PID), Charcoal, w/Probe, 10165446

Product Description
The Altair® 5X Gas Detector is capable of measuring up to 6 gases simultaneously and is now available with integrated PID sensor for VOC detection. Driven by advanced MSA XCell® Sensor Technology, the Altair® 5X Gas Detector delivers faster response time, better stability, accuracy, longer service life, and cost savings over the life of the instrument.

Features
  • Rugged overmolded polycarbonate housing provides unsurpassed durability, including ability to survive 10-ft. (3m) drop; IP65-certified.
  • Field-proven integral pump provides consistent gas flow, eliminating concerns of externally-attached components.
  • High performance XCell® Sensors last longer.
  • Motion Alert feature option tells others that user has become immobile.
  • PID option allows for accurate, reliable VOC response with programmable reference factors.
  • Large buttons and bright display provide easy operation, even when users wear gloves.
  • Exclusive end-of-sensor warning cautions users when unit's sensor nears end-of-life.
  • Versatile MSA Link™ Software allows users to transmit data to a computer.
  • Compatible with GALAXY® GX2 Test System and MSA Link Pro Software for fleet management. Wireless Bluetooth included standard.
  • Standards: UL913 for Class I, Division 1, Groups A, B, C and D, Class II, Division 1, T4. CSA C22.2 No. 157 for Class I, Division 1, Groups A, B, C and D, CSA C22.2 No. 152, M1984 Combustible Performance
  • Alarm Settings: LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23%, CO Alarm 1 - 25 ppm, Alarm 2 - 100 ppm, H2S Alarm 1 - 10 ppm, Alarm 2 - 15 ppm
PRICE
$7,289.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16
Width3-1/2 in
Height1-13/16 in
Weight3 lbs

Product Details

For Use WithConfined Space
Operating Temperature14° F - 104°F
Window Color FamilyA, B, C & D
Power SourceRechargeable Battery
Display TypeLCD
MaterialThermoplastic
Manufacturers Part Number10165446
Alarm SettingLEL Alarm 1&2, O2 Alarm 1& 2, CO Alarm 1 & 2, H2S Alarm 1& 2
Gas TypeLEL,O2, CO, H2S, PID
BrandMSA Safety
Battery TypeLithium-Ion
TypeMulti-Gas Detector
Battery Life13 Hours
Alarm TypeAudible, Visual And Vibrating
ColorBlack
ResolutionLEL 1%, O2 1 ppm, CO 1 ppm, H2S 1 ppm
IncludesMeter, Charger, DVD, Manual, Charger Adaptors, 10' Sample Line, 1' Probe
Package Quantity1
Test TimeBump Test 10-15 Seconds
DescriptionDetector Color With Probe
Sensor RangeO2 0 to 30%, CO 0 to 2000 ppm, H2S 0 to 220 ppm, LEL 0 to 100%

Compliance & Certifications

CertificationsUL913 for Class I, Division 1, Groups A, B, C and D, Class II, Division 1