Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278848

MPN #: 10128642

Galaxy® GX2 Automated Test System, Altair® 4/4X 1 Valve,10128642

Product Description
The GALAXY® GX2 Automated Test System provides simple, intelligent testing and calibration of MSA Altair® and Altair® PRO Single-Gas Detectors and Altair® 4X and Altair® 5X Multigas Detectors. Easy-to-use automated test stand offers high performance as either stand-alone unit or integrated portable detector management system, enabling total data access and control of the MSA ALTAIR family Gas Detector fleet. New MSA Link™ Pro Software for proactive safety management; gas exposure email alerts, direct data input, live filtering, test and exposure queries, collecting and printing reports.

Features
  • Color touch screen for ease of setup and viewing.
  • Extremely simple to use; testing starts automatically without touching a single button
  • Simultaneous testing of up to ten instruments
  • GALAXY® GX2 System is optimized for use with MSA's XCell®Sensors; provides up to 50% cost of ownership reduction
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status.
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status.
  • 18 languages available for test stand and MSA Link Pro Software that simplifies usage and reduces training.
PRICE
$3,589.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6-1/2 in
Height12 in
Weight5 lbs

Product Details

TypeGas Automated Test System
ColorBlack
Power Supply100-240VAC, 47-63 Hz
Operating Temperature32° F to 104°F
For Use WithAltar® 4/4X
Power SourcePower Supply
IncludesTest Stand, Barbs, Power Supply, Spare Parts, Ethernet Cable, Screen Protector
ChargerNot Included
MaterialOver Molded Rubber
Test TimeBump Test 15 Sec., Calibration 60 Sec., Sensor Response, Clear Times < 15 sec.
DescriptionAutomated Test System, 4/4X, w/Charger, 1 Valve
Package Quantity1
Manufacturers Part Number10128642
BrandMSA Safety