Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278857

MPN #: 10128644

Galaxy® GX2 Automated Test System, 1 Valve, 10128644

Product Description
The GALAXY® GX2 Automated Test System provides simple, intelligent testing and calibration of MSA Altair® and Altair® PRO Single-Gas Detectors and Altair® 4X and Altair® 5X Multigas Detectors. Easy-to-use automated test stand offers high performance as either stand-alone unit or integrated portable detector management system, enabling total data access and control of the MSA ALTAIR family Gas Detector fleet. New MSA Link™ Pro Software for proactive safety management; gas exposure email alerts, direct data input, live filtering, test and exposure queries, collecting and printing reports.

Features
  • Color touch screen for ease of setup and viewing.
  • Extremely simple to use; testing starts automatically without touching a single button
  • Simultaneous testing of up to ten instruments
  • GALAXY® GX2 System is optimized for use with MSA's XCell®Sensors; provides up to 50% cost of ownership reduction
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status.
  • At-a-glance indicators include low calibration gas volume, expiration warnings and test stand status.
  • 18 languages available for test stand and MSA Link Pro Software that simplifies usage and reduces training.
PRICE
$3,755.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width6-1/2 in
Height12 in
Weight6 lbs

Product Details

TypeGas Automated Test System
ColorBlack
Operating Temperature32° F to 104°F
For Use WithAltar® Gas Detectors
IncludesTest Stand, Filter, Power Supply, Parts Kit, Ethernet Cable, Screen Protector
ChargerNot Included
MaterialOver Molded Rubber
Test TimeBump Test 15 Sec., Calibration 60 Sec., Sensor Response, Clear Times < 15 sec.
DescriptionAutomated Test System, 1 Valve
Package Quantity1
Manufacturers Part Number10128644
BrandMSA Safety