Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
CoverMe

Model # :WBB3230836

MPN #: XL12-024

CoverMe 12" - 24" XL Round Adjustable Plastic Adj. Hole Cover, Extension Cord Cutout, Pack of 2

Product Description
Save More Time. Use Less Tools.

Keep your project safe and moving along with our quick no tools required installation. Stay OSHA compliant with our beveled no-trip edge and high weight capacity covers. Keep money in your pocket by installing our covers in seconds not hours.

OSHA requires any hole two inches wide or greater to be covered on the job site, and CoverMe meets all OSHA requirements of a floor hole cover.

PRICE
$199.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2500
Thickness2-11/16
Diameter27-3/8

Product Details

TypeAdjustable Hole Cover
ColorOrange
Mounting MethodAdjustable Tension
Country of OriginChina
MaterialPlastic
Package Quantity2
Manufacturers Part NumberXL12-024
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandCoverMe

Compliance & Certifications

CertificationsOSHA Compliant