Purdy® 6-1/2" X 3/4" Golden Eagle Mini Roller 2-Pk 140605065 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Same premium fabric as all Purdy covers. Lint-free, white woven fabric. Universal; fits all wire frames.
PRICE
$111.00 Sold in packages of 6 / $18.50 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Nap | 3/4" |
Product Details
| Style | Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 1/2 |
| Material | High Density Polyester |
| Package Quantity | 6 |
| Description | Golden Eagle Mini Roller Replacements |
| Manufacturers Part Number | 140605065 |
| Brand | Purdy |