MSI Products 6" 150lb Galvanized Malleable Iron Round Cap, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Caps are designed to close the end of male-threaded pipe, providing a secure seal for system termination, testing, or temporary shutoff. Ideal for both permanent and removable end-of-line applications, these fittings help protect systems and maintain pressure integrity.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding environments. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh conditions.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these caps meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Important nuance. Caps go on male pipe, plugs go into female fittings. If that isn't clear somewhere on the site, you will absolutely get returns.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding environments. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh conditions.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these caps meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Important nuance. Caps go on male pipe, plugs go into female fittings. If that isn't clear somewhere on the site, you will absolutely get returns.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2240572 |
| Fitting Type | Cap |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |