Model # :WBB404645
MPN #: 0604IPP188
6-32X1/4 Phillips Pan Internal Sems Machine Screw Fully Threaded 18 8 Stainless, Pkg of 5000
Write a Review
|
Questions & Answers (0)
Product Description
6-32X1/4 Phillips Pan Internal Sems Machine Screw Fully Threaded 18 8 Stainless. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$925.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/4 in |
| Size | 6-32 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Package Quantity | 5000 |
| Manufacturers Part Number | 0604IPP188 |