Model # :WBB411067
MPN #: 1116MPP188
10-32X1 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
10-32X1 Phillips Pan Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Size | 10-32 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 2000 |
| Description | Machine Screw |
| Manufacturers Part Number | 1116MPP188 |
| Full or Partial Thread | Full |