Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191370

MPN #: BAH900658DLT

Bahco® 6" 5/8 TPI Demolition Slope Reciprocating Saw Blade, Pack of 10

Product Description
Features:
  • The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
  • Perfect for nail-embedded wood


PRICE
$22.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length6 in
Blade Thickness1/16 in
Blade Width1-1/8 in

Product Details

TypeMetal Cutting
Applicable MaterialsMetal, Wood
Teeth per Inch5/8
MaterialBi-Metal
Package Quantity10
Manufacturers Part NumberBAH900658DLT
BrandBahco