Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lenox

Model # :WBB925756

MPN #: 22752OSB956R

LENOX® 22752OSB956R Wood Cutting Reciprocating Saw Blade - 6 TPI 9"x3/4"x.050" 50-pack - Pkg Qty 50

Product Description
LENOX® 22752OSB956R Wood Cutting Reciprocating Saw Blade - 6 TPI 9"x3/4"x.050" 50-pack

LENOX invented bi-metal reciprocating saw blades and they provide industry-leading cutting performance for professional tradesmen. LENOX reciprocating blades are available for a wide range of cutting applications.

Features:
  • T2 wood cutting reciprocating saw blades use an optimized, reinforced tooth geometry
  • Bi-metal design stands up to the most demanding applications
  • Utilizes rapid plunger for faster, easier plunge cuts
PRICE
$211.00  Sold in packages of 50 / $4.22 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length9 in
Blade Thickness1/16 in
Blade Width3/4 in

Product Details

TypeWood Cutting
Teeth per Inch6
MaterialBi-Metal
Package Quantity50
DescriptionReciprocating Saw Blade
ApplicationWood
Manufacturers Part Number22752OSB956R
BrandLenox