Frog Furnishings 6' A Frame Recycled Plastic Picnic Table, ADA Compliant, Green
Write a Review
|
Questions & Answers (0)
Product Description
Made with various sized Resinwood slats, this table will blend into any traditional environment. The top and seats are made with 2" x 10" Resinwood slats. The table frame is made from 2" x 6" and 2" x 4" Resinwood slats. Stainless steel hardware std. ADA Compliant.
PRICE
$1,599.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 60-1/2 in |
| Height | 30 in |
| Weight | 260 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/4 in |
| Seat Height | 19 in |
| Table Width | 27-3/4 in |
| Table Length | 90 in |
Product Details
| Type | A-Frame Picnic Table |
| Frame Color Family | Black |
| Color | Green |
| Cushion Included | No |
| Percent Recycled Content | 100 |
| Material | Recycled Plastic |
| Manufacturers Part Number | PB APIC6GREADA |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Frog Furnishings |