Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB694555KGNKD

Global Industrial™ 8' Rectangular Kids Picnic Table, Perforated Metal, Green

Product Description
✓ Lower seat & tabletop heights provide easy, independent access for small children
✓ Safety-beveled corners and lightweight metal mesh design for airflow
✓ Smooth, glossy green-colored thermoplastic material that is fade- & corrosion-resistant and remains cool to the touch even in direct sun

The Global Industrial™ green 8' Rectangular Kids Outdoor Picnic Table offers durable, low-height dining furniture that's ideal for schoolyards, parks, playgrounds, and other outdoor areas. Constructed from resilient, weather-resistant materials, a heavy-gauge metal mesh, and thermoplastic coating on both benches and table top for lasting outdoor use. This protective coating also creates a smooth, high-gloss surface that stays cool-to-the-touch for comfortable dining even in the sun. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. Additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment.

Engineered with comfort and safety in mind, this comfortable kid-sized seating is made to sit lower to the ground, providing ample leg room and grounded foot support. Bench and table corners are beveled for safety. Perforated metal mesh seats & tabletop help to reduce weight without sacrificing strength or durability while helping to promote air flow, prevent snow or dust accumulation and limiting moisture & standing water. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage.

  • Opening at center fits one umbrella pole to provide shade
  • Pre-drilled mounting brackets included for fast, secure surface-mounting
  • 7-Year Limited Warranty
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 4 units
    899.00Save $50.00 (5%)
    Buy 5+ units
    875.00Save $74.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width54 in
    Height20 in
    Weight Capacity1000 lbs
    Seat Length96 in
    Seat Width11-5/8 in
    Seat Height12 in
    Table Width30 in
    Table Length96 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorGreen
    Cushion IncludedNo
    MaterialPerforated Metal
    Frame MaterialSteel
    Manufacturers Part Number694555KGNKD
    Mounting StyleSurface
    Capacity per Seat900 lb
    CollectionPerforated Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 yr