Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraPlay

Model # :WBB2023776

MPN #: 940P-A6

6' Aluminum Park Bench w/ Back

Product Description
This extra heavy-duty aluminum park bench with back is your perfect portable bench solution. Features standard 2" x 10" aluminum planks, and measures 6-feet in length.
Seats & Back: 2' x 10' seat planks are anodized aluminum alloy 6063-T6 extrusions. Planks shall have a thickness of not less than .078 and a fluted non-skid surface. 2" x 10" anodized aluminum extrusion.
Frame: 2-3/8" O.D. x 12 gauge pre-galvanized structural steel tubing. Seat/back support is bent over a mandrel through the bend radius producing a wrinkle free bend. Tube ends are pre-galvanized steel capped. Cross braces are 1-5/16" O.D. x 14 gauge pre-galvanized structural steel tubing. All electrically MIG welded.
Frame Coating: Electrostatic powder coated application oven cured or hot dipped galvanized. This product has 1 year warranty.

Hardware: All zinc hardware fasteners.

  • Seat Dimensions: 72"L x 10"W x 18"H
  • Overall Dimensions: 72-3/16"L x 21-5/8"W x 34-3/16"H


  • PRICE
    $929.00

    1
    1
    Ships in 42 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72-3/16 in
    Width21-5/8 in
    Height34-3/16 in
    Seat Length72 in
    Seat Width10 in
    Seat Height18 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilySilver
    ColorSilver
    Number of Seats1
    MaterialAluminum
    Frame MaterialSteel
    Manufacturers Part Number940P-A6
    Mounting StyleSurface
    CollectionTeam
    BrandUltraPlay

    Warranty

    Warranty1 Year yr