Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB436974BK

Global Industrial™ 4' Outdoor Horizontal Steel Slat Park Bench w/ Back, Black

Product Description
The Global Industrial™ 4' Horizontal Slat Outdoor Park Bench offers a contemporary seating choice for a variety of outdoor locations. This heavy-duty commercial steel bench is ideal for train stations, park facilities, shopping areas, and other areas where spaces for public seating are needed. Finished in outdoor powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. The back and seat are made from 4" x 1/5" welded steel slats. Ships fully assembled. 1 Year Limited Warranty.

Features:
  • Overall dimensions: 48"L x 26-3/4"W x 30-7/8"H
  • Seat measures: 44"L x 17"H
  • Armrest height: 22-5/8"H
  • Max capacity: 400 lbs
Standout Features:
  • Powder coated frame and slats resist rust and corrosion
  • Slightly angled back surface
  • Stylish horizontal slatted design
  • Bench is completely welded and ships fully assembled
  • Flexible surface mount allows quick relocation


PRICE
$749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
749.00
Buy 3 units - 4 units
709.00Save $40.00 (5%)
Buy 5+ units
689.00Save $60.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width26-3/4 in
Height30-7/8 in
Weight Capacity400 lbs
Weight134 lbs
Seat Length44 in
Seat Height17 in

Product Details

Assembly RequiredNo
TypeBacked Bench
Frame Color FamilyBlack
ColorBlack
Finish TypePowder-Coated
MaterialSteel Slat
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part Number436974BK
Mounting StyleSurface
CollectionSteel Slat Collection
BrandGlobal Industrial

Warranty

Warranty1 Year yr