Kohler® 6' Cable Assembly
Write a Review
|
Questions & Answers (0)
Product Description
This 6' cable supplies power from multi-faucet supply to AC-powered Insight touchless faucets. Intended for use with Kohler® AC-powered deck- and wall-mount touchless faucets and K-13481 multi-faucet power supply.
PRICE
$24.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Mounting Location | Wall |
| Description | 6' Cable Assembly |
| Color | Black |
| Manufacturers Part Number | 13602-NA |
| Brand | Kohler |
Warranty
| Warranty | 1 Year |
Compliance & Certifications
| ADA Compliant | No |