- Encore
- Deck Mount Faucet
- 4" Centers, Low Lead
- 6" Spout
- 1/2" Mpt
Allpoints 561562 Deck Mount Faucet - Economy, W/6" Spout
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 561562 |
| Type | Faucet Parts |
| Mounting Location | Deck |
| Description | Deck Mount Faucet W/Spout |
| Brand | AllPoints |
Related Products
This Replacement Water Inlet Pipe Assembly is compatible with the Global Industrial™ Wall Mounted Wash Fountain, model 604083.
Blickman's Windsor scrub sink is wall mounted with a deep sink bowl and four undivided scrub sink stations. This model features a foot action control that is hands free. Features: All stainless steel construction One deep sink bowl, four scrub sink stations. Deck mounted, surgical bend gooseneck with laminar flow device. The spout is positioned towards the rear of the sink to divert water splash away from the operator. Hands free, foot action control. Knee Action Control Elbow Action Control Infrared Water Control One, two, or three undivided stations Made in the USA
The combined faucet and Halo eyewash are a space saver for any laboratory environment. The gooseneck faucet has a Halo eyewash built-in for emergency eyewash use. Features: Combined faucet and eyewash in one product Halo delivers the most effective eye washdown coverage and spray pattern Exceeds American National Standard Z358.1 Specifications The durable, ceramic valve shuts off flow to the faucet when the eyewash is activated Swing activation of eyewash moves faucet out of the way Water remains in the sink when either faucet or eyewash is activated Durable anti-rotational deck-mount units>
Polished chrome-plated cast brass faucet body with integral shanks, slow-closing metering cartridges, a 4" long integral cast spout, and vandal-resistant ADA compliant color-coded metal handles. Easy adjustable cycle time, preset to 10 seconds at 80 PSI. Unit is furnished with a water-conserving spray outlet which reduces flow to .25 GPC (complying to ANSI A112.18.1 Standard for flow), integral shank filters, mounting hardware and 1/2" coupling nuts for standard lavatory risers.
Zurn 4" Centerset Gooseneck Faucet witgh Lever Handles - Lead Free Polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 9-1/2" tubular brass swing spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSIA112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.