Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815771

MPN #: 51096

TrippNT™ Tall Locking 6 Drawer Medical Cart, Almond Beige, 16"W x 19"D x 47"H

Product Description
TrippNT's Tall Locking Cart with 6 Almond Beige Drawers stores small or bulky items. The unique tall slender design creates maximum storage in a small space. This cart features 6 all locking full-extension drawers that all lock with the turn of a key. Heavy-duty, one piece construction adds strength and security for trauma, ER, surgical, anesthesia, critical care, and any hospital, lab or care center use. Perfect for labs, clinics, operating rooms, ER's, patient supplies, hospitals, doctor's offices and similar industries to add extra space, storage, and mobility. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 6 Total Locking Drawers, Top Tray
  • Unique Slender Design
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, Secures, and Mobilizes Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$1,739.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width19 in
Height47 in
Weight74 lbs
Wheel Diameter4 in
Drawer Dimensions11-1/2 x 4-1/2 (8-5/8) x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
Number of Drawers6
Wheel TypeNon-Marking Rubber Swivel, 2 With Brakes
Material1/2" HDPE, 1/2" PVC, 3/16" ABS
DescriptionTall Locking 6 Drawer Cart
Manufacturers Part Number51096
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee