Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1915936

MPN #: 53474

TrippNT™ Core Locking 6 Drawer Lab Cart, 23"W x 19"D x 35"H, Black

Product Description
TrippNT's Core CL Cart with Almond Beige Drawers transports and consolidates sutures for easy retrieval, storing suture boxes at a 45 degree angle. This cart offers 3 full-extension total locking drawers, 6 adjustable large side shelves, bulk storage with a locking sliding door, a tool holder for charts, tablets, and small utensils, 4-inch twin wheel casters, 2 locking, 2 swivel, and a built-in easy to grab handle. The durable construction consists of Corrosion resistant Polyethylene, ABS, and PETG. Available in 13 color variants. Ships Fully Assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 3 Total Locking Drawers, 6 Adjustable Side Shelves, Locking Bulk Storage with Sliding Drawer
  • Built-in Easy to Grab Handles
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Organizes, Stores, and Secures Suture Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
Formerly TrippNT Item No. 51371
PRICE
$2,119.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35-5/8 in
Width19 in
Depth19-1/2
Height27-1/2 in
Weight65 lbs
Wheel Diameter3 in
Drawer Dimensions11-3/8 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesCore
Number of Drawers6
Wheel Type4 Swivel Casters, 2 with Brakes
Number of Shelves6
Material1/2" HDPE, 3/16" ABS
DescriptionCore CL Cart
Package Quantity1
Manufacturers Part Number53474
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee