Quincy Lab 6' Electrical Cord & Plug
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 101-1803 |
| Type | Incubator Accessories |
| For Use With | Models 10-140, 10-140AE, 10-140E, 10-180, 10-180AE, 10-180E |
| Color | Black |
| Brand | Quincy Lab |
Related Products
Puretherm by Accucold® brings value and convenience to warming cabinets, with user-friendly models designed and assembled in the USA. The PTHC125G is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. The stainless steel cabinet affords added durability in a stylish design, while a pro style handle offers added convenience. No internal fan helps to reduce lint buildup for safer, more efficient ...
Quincy Lab 10-180E Solid Steel Door Digital Incubator, 0.7 Cu.Ft., 115V 120W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
Quincy Lab 10-180AE Solid Steel Door Air Forced Digital Incubator, 0.7 Cu.Ft., 115V 200W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming ...
Quincy Lab 12-180E Solid Steel Door Digital Incubator, 2.0 Cu. Ft., 115V 235W The Quincy Lab 180 series incubators pick up where the 140 series leaves off as far as temperature range, increasing the upper limit to 200°F (93°C). This series of models were also developed for laboratories that need a dependable, compact incubator for cultures, test kits, eggs and biologicals. For lab applications requiring a constant thermal environment, these units are ideal for clinical, industrial and school laboratories, for physicians' offices, and as a general purpose warming cabinet. Select ...
Quincy Lab 21-250 Analog Bench Oven, 7.0 Cu.Ft., 115V 1050W Quincy Lab general-purpose Bench series ovens have been developed primarily for the industrial lab. This series provides large bench or portable capacity. Although there are several different models and styles, all of our Bench series ovens offer these standard features: fan-forced air circulation, aluminized interiors, Incoloy sheathed heating elements, 6-lb high-density mineral wool insulation, gasketed doors, adjustable 80-lb capacity shelves, high/low heat switch, rapid run-up and recovery times, 6-foot cord with plug, baked ...