The PTHC125G is a single chamber blanket warmer ideal for hospital settings keeping blankets at the proper temperature. The double pane tempered self-closing glass door ensures your staff can quickly check inventory with a display that goes down to the floor. The stainless steel cabinet affords added durability in a stylish design, while a pro style handle offers added convenience. No internal fan helps to reduce lint buildup for safer, more efficient operation. Additionally, without fans or moving parts, there is no noise produced for silent operation. The interior walls are constructed from stainless steel to ensure easy cleanup and long-lasting durability. Sized with a 24" footprint, this unit takes up little space but can accommodate up to 12.17 cu.ft of storage.
Inside, the PTHC125G is designed to operate between 90°'; and 140°F with a foamed-in-place cabinet to ensure efficient insulation. This unit is featured with a digital thermostat that includes a large LED temperature readout. The cantilevered shelving system includes four chrome shelves than be adjusted to virtually any position to best suit your storage needs.
The PTHC125G includes a factory installed lock on the stainless steel trimmed door. A hospital grade cord with a 'green dot' plug ensures added safety in high traffic areas. We offer an optional dolly (DollyPHC) specially designed for this unit to allow for easier mobility and cleanup. This model comes with a stainless steel cabinet and additional stainless steel capacities are available (PTHC155GCSS).
With its conveniently slim dimensions and user-friendly features, the PTHC125G is a great way to keep blankets properly cared for in hospitals, medical and physical therapy offices, wellness centers, spas, and other facilities. Additional sizes are available. Visit www.Accucold®.com/puretherm to explore our complete selection.
90 to 140°F temperature range
- Designed and set to keep blankets warm in hospitals, medical and physical therapy offices, spas, and other facilities
- Fixed heaters located at the bottom of the cabinet with no fans or moving parts to minimize lint buildup for safer, more efficient use
- Electronic controls are conveniently located for easy temperature adjustment
- Large LED temperature display ensures your staff can easily monitor the interior temperature
- No moving parts to ensure a quiet performance
- Heat-safe glass door offers a full view of stored contents, with a stainless steel door trim to highlight the interior
- Stainless steel handle completes the professional look
- Door will automatically close when left ajar, preventing items from accidentally being left exposed to ambient temperatures
- Interior walls are constructed from stainless steel to ensure lasting durability and easy cleaning
- Exterior features 304 grade stainless steel construction for added protection
- Four easily adjustable chrome shelves to accommodate virtually any size
- Keyed lock for a secure interior
- Space saving design with easier clean ability
- Quality design ensures efficiently insulated interior
- 12.17 cu.ft. interior in a slim-fitting 24" footprint
- Extra protection in higher traffic settings with a green dot 3-pronged cord that won't be easily unplugged from the wall socket
- Quality door gaskets ensure a tight seal for energy savings and improved performance
- Specially designed for PURETHERM warming cabinets, DOLLYPHC features four locking casters and stainless steel construction for durability and easy mobility